Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb

  • Zoro #: G4863232
  • Mfr #: 21U566
$1.26
  • For Enclosed Fixtures: No
  • High Output: No
  • Lighting Technology: Incandescent
See full product details
Orders over $75 ship free.

Lumapro #21U566 Specifications

  • Zoro #: G4863232
  • Mfr #: 21U566
For Enclosed Fixtures: No High Output: No
Lighting Technology: Incandescent Item: Miniature Incandescent Bulb
Bulb Housing: Glass Trade Number: 387
Bulb Shape: T1-3/4 Bulb Primary Application: Indicator
Bulb Base Type: Single Contact Midget Flanged Max Overall Bulb Length: 5/8"
Lumens: 4 Voltage: 28
Indoor/Outdoor Usage: Indoor Only Bulb Type: Miniature
Standards: Meets 2012 Lighting Legislation Energy Standards Watts: 1.0
Max. Overall Bulb Length: 5/8" Average Bulb Life: 7000 hr.
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Miniature Incandescent Bulb, T1-3/4 Bulb Shape, Single Contact Midget Flanged Bulb Base Type, 4, Watts 1.0, 28, Trade Number 387, Bulb Primary Application Indicator, Bulb Type Miniature, Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass

Reviews of Lumapro #21U566