BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G1796392| Mfr #: 2FMN4

$18.66 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5/8"Bulb Amps: 40mABulb Base Type: Midget Grooved (S4S/8)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1796392 Mfr #: 2FMN4
Max. Overall Bulb Length: 5/8"Bulb Amps: 40mA
Bulb Base Type: Midget Grooved (S4S/8)Voltage: 28
Bulb Housing: GlassTrade Number: 388
Bulb Shape: T1-3/4Light Bulb Dia.: 1/4"
Bulb Type: MiniatureWatts: 1.0
High Output: NoIndoor/Outdoor Usage: Indoor Only
Item: Miniature Incandescent BulbAverage Bulb Life: 7000 hr.
Bulb Primary Application: IndicatorFor Enclosed Fixtures: No
Standards: Meets 2012 Lighting Legislation EnergyLumens: 4
Country of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 388, Bulb Shape T1-3/4, Bulb Base Type Midget Grooved (S4S/8), 28 Voltage, Indicator, 1.0 Watts, Bulb Type Miniature, 40mA Bulb Amps, Average Bulb Life 7000 hr., 4 Lumens, Incandescent, Package Quantity 10

Reviews