Miniature Lamp, 38W, RP11, 12.5V

LUMAPRO| Zoro #: G2327412| Mfr #: 2FLY8

$23.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2327412 Mfr #: 2FLY8
High Output: NoFor Enclosed Fixtures: No
Bulb Type: MiniatureBulb Housing: Glass
Bulb Base Type: Single Contact Bayonet (BA15s)Item: Miniature Incandescent Bulb
Indoor/Outdoor Usage: Indoor OnlyStandards: Meets 2012 Lighting Legislation Energy
Watts: 38Voltage: 12.5
Trade Number: 1195Lumens: 629
Bulb Shape: RP11Max. Overall Bulb Length: 2-1/4"
Bulb Amps: 3000mALight Bulb Dia.: 1-21/64"
Bulb Primary Application: General PurposeAverage Bulb Life: 300 hr.
Light Color: ClearCountry of Origin (subject to change): Taiwan

Product Description

Miniature Incandescent Bulb, Trade Number 1195, Bulb Shape RP11, Bulb Base Type Single Contact Bayonet (BA15s), 12.5 Voltage, General Purpose, 38 Watts, Bulb Type Miniature, 3000mA Bulb Amps, Average Bulb Life 300 hr., 629 Lumens, Light Color Clear, Max. Overall Bulb Length 2-1/4 In., Light Bulb Dia. 1-21/64 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Product Reviews