Miniature Lamp, 406, 0.8W, G4 1/2, 2.6V, PK10

LUMAPRO| Zoro #: G1831094| Mfr #: 3EHK3

$9.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 50 hr.
Standards: Meets 2012 Lighting Legislation Energy
Indoor/Outdoor Usage: Indoor Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1831094 Mfr #: 3EHK3
Average Bulb Life: 50 hr.Standards: Meets 2012 Lighting Legislation Energy
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: Flashlight
Bulb Shape: G4-1/2Light Color: Clear
Bulb Base Type: Miniature Screw (E10)High Output: No
Watts: 0.8Voltage: 2.6
Trade Number: 406Max. Overall Bulb Length: 1-1/16"
For Enclosed Fixtures: NoBulb Housing: Glass
Bulb Amps: 300mABulb Type: Miniature
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 406, Bulb Shape G4-1/2, Bulb Base Type Miniature Screw (E10), 2.6 Voltage, Flashlight, 0.8 Watts, Bulb Type Miniature, 300mA Bulb Amps, Average Bulb Life 50 hr., Light Color Clear, Max. Overall Bulb Length 1-1/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews