DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Miniature Lamp, 43, 1.3W, T3 1/4, 2.5V, PK10

LUMAPRO| Zoro #: G1299103| Mfr #: 2FMA1

$7.53 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-3/16"
Light Bulb Dia.: 7/16"
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1299103 Mfr #: 2FMA1
Max. Overall Bulb Length: 1-3/16"Light Bulb Dia.: 7/16"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Miniature Bayonet (BA9s)Bulb Amps: 2000mA
Lumens: 75Voltage: 2.5
Watts: 1.3Average Bulb Life: 3000 hr.
For Enclosed Fixtures: NoTrade Number: 43
Bulb Housing: GlassItem: Miniature Incandescent Bulb
Bulb Shape: T3-1/4Bulb Primary Application: Indicator
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 43, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 2.5 Voltage, Indicator, 1.3 Watts, Bulb Type Miniature, 2000mA Bulb Amps, Average Bulb Life 3000 hr., 75 Lumens, Incandescent, Package Quantity 10

Reviews