Lumapro
Miniature Lamp, 44, 1.6W, T3 1/4, 6.3V, PK10
- Zoro #: G1947391
- Mfr #: 2FMP2
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Light Technology: Incandescent
- Bulb Shape: T3-1/4
- Bulb Base Type: Miniature Bayonet (BA9s)
- Wattage Equivalency: 1.575W INC
- Watts: 1.575W
- Bulb Amps: 250mA
- Max. Overall Bulb Length: 1-3/16"
- Voltage: 6.3V AC
$5.65
Pk of 10, $0.57/ea
Subtotal: $5.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lumapro #2FMP2 Specifications
- Zoro #: G1947391
- Mfr #: 2FMP2
- UPC #: 190735571859
- Light Technology: Incandescent
- Bulb Shape: T3-1/4
- Bulb Base Type: Miniature Bayonet (BA9s)
- Wattage Equivalency: 1.575W INC
- Watts: 1.575W
- Bulb Amps: 250mA
- Max. Overall Bulb Length: 1-3/16"
- Voltage: 6.3V AC
- For Enclosed Fixtures: No
- Bulb Type: Miniature
- Lighting Technology: Incandescent
- Average Bulb Life: 3000 hr.
- Max Overall Bulb Length: 1-3/16"
- Bulb Primary Application: Indicator
- Item: Miniature Incandescent Bulb
- Trade Number: 44
- Light Bulb Dia.: 7/16"
- Bulb Housing: Glass
- High Output: No
- Lumens: 11
- Indoor/Outdoor Usage: Indoor Only
- Standards: Meets 2012 Lighting Legislation Energy Standards
- Rated Life: 3,000 hr
- Bulb Dia.: 7/16 in
- Overall Length: 1 3/16 in
- Overall Bulb Shape: T
- Overall Bulb Base Type: Miniature Bayonet
- Amps: 250mA
- Three-Way: No
- Country of Origin (subject to change): China
Description
Miniature Incandescent Bulb, T3-1/4 Bulb Shape, Miniature Bayonet (BA9s) Bulb Base Type, Incandescent, 11, Wattage Equivalency 1.575W INC, Watts 1.575W, 6.3V AC, Trade Number 44, Bulb Primary Application Indicator, Bulb Type Miniature, Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass, Package Quantity 10
Reviews of Lumapro #2FMP2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LUMAPRO Miniature Lamp, 147, 3.0W, T3 1/4, 7V, PK10 2FMG9
- LUMAPRO Miniature Lamp, 655, 5.6W, T3 1/4, 28V, PK10 2FMU5
- LUMAPRO Miniature Lamp, 1821, 5.0W, T3 1/4, 28V, PK10 2FMW5
- LUMAPRO Miniature Lamp, 2.7W, G3 1/2, 18V, PK10 3EHL1
- LUMAPRO Miniature Lamp, 3175, 10W, T3 1/4, 12V, PK10 2FMX2
- LUMAPRO Miniature Lamp, 63, 4.4W, G6, 7V, PK10 2FLR7
- ILC Replacement For HYUNDAI ACCENT L4 16L 500CCA YEAR2003 10PK 10PAK:WW-V5VD-4
- ILC Replacement for Bulbrite 756170 replacement light bulb lamp 10 Pack 756170 BULBRITE
- ILC Replacement for Ski-doo GSX 500 Tail Light Model Year 2006 replacement light bulb lamp 10 Pack GSX 500 TAIL LIGHT MODEL YEAR 2006 SKI-DOO
- ILC Replacement for Osram Sylvania UPC 046135560064 replacement light bulb lamp UPC 046135560064 OSRAM SYLVANIA
- ILC Replacement for Eiko 04900 replacement light bulb lamp 04900 EIKO
- Lumapro Vehicle Bulbs & Lenses