KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 456, 4.8W, G4 1/2, 28V, PK10

LUMAPRO| Zoro #: G0812926| Mfr #: 2FLY4

$10.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28
Average Bulb Life: 5000 hr.
Light Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0812926 Mfr #: 2FLY4
Voltage: 28Average Bulb Life: 5000 hr.
Light Color: ClearBulb Amps: 171mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: InstrumentBulb Housing: Glass
Lumens: 25Trade Number: 456
Max. Overall Bulb Length: 1-1/16"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureBulb Shape: G4-1/2
Watts: 4.8For Enclosed Fixtures: No
Bulb Base Type: Miniature Bayonet (BA9s)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 456, Bulb Shape G4-1/2, Bulb Base Type Miniature Bayonet (BA9s), 28 Voltage, Instrument, 4.8 Watts, Bulb Type Miniature, 171mA Bulb Amps, Average Bulb Life 5000 hr., 25 Lumens, Light Color Clear, Max. Overall Bulb Length 1-1/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews