Lumapro
Miniature Lamp, 48PSB, 2.4W, T2, 48V, PK10
Mfr # 48PSB-10PK
Zoro # G1166137
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T2
- Bulb Base Type Telephone Slide No. 5
- Wattage Equivalency 2.4W INC
- Watts 2.4 W
Explore More Products
- LUMAPRO Miniature Lamp, 60PSB, 3.0W, T2, 60V, PK10 60PSB-10PK
- LUMAPRO Miniature Lamp, H2-55, 55W, T3, 12.8V H2 55W
- LUMAPRO Miniature Lamp, 233, 0.6W, G3 1/2, 2.3V, PK10 233-10PK
- LUMAPRO Miniature Lamp, 1156, 27W, S8, 12.8V, PK10 1156-10PK
- LUMAPRO Miniature Lamp, 7225, 4.0/21W, S8, 12V, PK10 7225-10PK
- LUMAPRO Miniature Lamp, 199, 29W, S8, 12.8V, PK10 199-10PK
- LUMAPRO Mini Lamp, 1157NA, S8, 8.3/27W, PK10 1157NA-10PK
- LUMAPRO Miniature Lamp, 7507, 21W, S8, 12V, PK10 7507-10PK
- LUMAPRO Miniature Lamp, 1224, 5.1W, G6, 32V, PK10 1224-10PK
- AFTERMARKET Eiko Light Bulb EIK-6614F-JN
- LUMAPRO Miniature Lamp, 756, 1.0W, T3 1/4, 14V, PK10 756-10PK
- Lumapro Automotive Lighting