Miniature Lamp, 4.8W, T3 1/4, 12V, PK10

LUMAPRO| Zoro #: G0453686| Mfr #: 3EHN6

$11.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 1-3/8"Light Bulb Dia.: 13/32"High Output: No
Save 15%. Sign up for Z-mail.


Zoro #: G0453686 Mfr #: 3EHN6
Max. Overall Bulb Length: 1-3/8"Light Bulb Dia.: 13/32"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: FestoonBulb Amps: 400mA
Lumens: 62Voltage: 12
Watts: 5.0Average Bulb Life: 300 hr.
For Enclosed Fixtures: NoTrade Number: 6418
Bulb Housing: GlassItem: Miniature Incandescent Bulb
Bulb Shape: T3-1/4Bulb Primary Application: General Purpose
Country of Origin (subject to change): China


Miniature Incandescent Bulb, Trade Number 6418, Bulb Shape T3-1/4, Bulb Base Type Festoon, 12 Voltage, General Purpose, 5.0 Watts, Bulb Type Miniature, 400mA Bulb Amps, Average Bulb Life 300 hr., 62 Lumens, Max. Overall Bulb Length 1-3/8 In., Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10