KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 5007, 5.0W, T6, 12V, PK10

LUMAPRO| Zoro #: G1075243| Mfr #: 2FMX3

$10.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 200 hr.
Light Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1075243 Mfr #: 2FMX3
Voltage: 12Average Bulb Life: 200 hr.
Light Color: ClearBulb Amps: 420mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeBulb Housing: Glass
Lumens: 50Trade Number: 5007
Max. Overall Bulb Length: 1-15/32"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureBulb Shape: T6
Watts: 5.0For Enclosed Fixtures: No
Bulb Base Type: Single Contact Bayonet (BA15s)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 5/8"Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 5007, Bulb Shape T6, Bulb Base Type Single Contact Bayonet (BA15s), 12 Voltage, General Purpose, 5.0 Watts, Bulb Type Miniature, 420mA Bulb Amps, Average Bulb Life 200 hr., 50 Lumens, Light Color Clear, Max. Overall Bulb Length 1-15/32 In., Light Bulb Dia. 5/8 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews