BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

LUMAPRO 4W, G6 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G1319902| Mfr #: 2FMJ5

$29.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Watts: 4.0Bulb Base Type: Candelabra Screw (E12)For Enclosed Fixtures: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1319902 Mfr #: 2FMJ5
Watts: 4.0Bulb Base Type: Candelabra Screw (E12)
For Enclosed Fixtures: NoIndoor/Outdoor Usage: Indoor Only
Trade Number: 509KHigh Output: No
Bulb Shape: G6Item: Miniature Incandescent Bulb
Lumens: 35Standards: Meets 2012 Lighting Legislation Energy
Bulb Amps: 180mALight Bulb Dia.: 3/4"
Bulb Housing: GlassVoltage: 24
Max. Overall Bulb Length: 1-3/8"Bulb Type: Miniature
Average Bulb Life: 1000 hr.Bulb Primary Application: Indicator
Light Color: ClearCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 509K, Bulb Shape G6, Bulb Base Type Candelabra Screw (E12), 24 Voltage, Indicator, 4.0 Watts, Bulb Type Miniature, 180mA Bulb Amps, Average Bulb Life 1000 hr., 35 Lumens, Incandescent, Light Color Clear, Package Quantity 10

Reviews