Lumapro
Miniature Lamp, 558, 4.0W, T3 1/4, 13V, PK10
- Zoro #: G1168806
- Mfr #: 2FLW9
Hover or click to zoom Tap to zoom
Key Features
- Light Technology: Incandescent
- Bulb Shape: T3-1/4
- Bulb Base Type: Glass Wedge (W2.1x9.5d)
- Wattage Equivalency: 4.29W INC
- Watts: 4.29W
- Max Overall Bulb Length: 1-1/16"
- High Output: No
- For Enclosed Fixtures: No
$7.18
Pk of 10, $0.72/ea
Subtotal: $7.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lumapro #2FLW9 Specifications
- Zoro #: G1168806
- Mfr #: 2FLW9
- UPC #: 190735570531
- Light Technology: Incandescent
- Bulb Shape: T3-1/4
- Bulb Base Type: Glass Wedge (W2.1x9.5d)
- Wattage Equivalency: 4.29W INC
- Watts: 4.29W
- Max Overall Bulb Length: 1-1/16"
- High Output: No
- For Enclosed Fixtures: No
- Average Bulb Life: 500 hr.
- Voltage: 13V AC
- Bulb Primary Application: Indicator
- Bulb Amps: 330mA
- Standards: Meets 2012 Lighting Legislation Energy Standards
- Trade Number: 558
- Item: Miniature Incandescent Bulb
- Lighting Technology: Incandescent
- Max. Overall Bulb Length: 1-1/16"
- Indoor/Outdoor Usage: Indoor Only
- Bulb Type: Miniature
- Bulb Housing: Glass
- Overall Length: 1 1/16 in
- Rated Life: 500 hr
- Overall Bulb Base Type: Glass Wedge
- Overall Bulb Shape: T
- Amps: 330mA
- Three-Way: No
- Country of Origin (subject to change): China
Description
Miniature Incandescent Bulb, T3-1/4 Bulb Shape, Glass Wedge (W2.1x9.5d) Bulb Base Type, Incandescent, Wattage Equivalency 4.29W INC, Watts 4.29W, 13V AC, Trade Number 558, Bulb Primary Application Indicator, Bulb Type Miniature, Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass, Package Quantity 10
Reviews of Lumapro #2FLW9
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LUMAPRO Miniature Lamp, 5702NAK, 27W, S8, 14V, PK10 2FNA4
- LUMAPRO Miniature Lamp, 1076, S8, 12.8V, PK10 2FMG6
- LUMAPRO Mini Lamp, 130MB, 3.3W, T2 1/2,130V, PK10 3EHJ8
- LUMAPRO Miniature Lamp, H11-55, 55W, T3 1/2, 12V 2FNC6
- LUMAPRO Miniature Lamp, 158, 3.4W, T3 1/4, 14V, PK10 2FME3
- LUMAPRO Mini Lamp, H4-60/55, 55/60W, T4 5/8, 13.2V 2EKX5
- ILC Replacement For JAGUAR XJ8 YEAR 2004 FRONT TURN SIGNAL AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK 10PAK:WW-GZ9B-5
- ILC Replacement For PIAGGIO BV TOURER 500 250 CC YEAR 2012 REAR TURN SIGNAL 10PK 10PAK:WX-01YH-1
- ILC Replacement For HONDA VT600CD SHADOW VLX 750 CC YEAR 2004 DUAL BEAM WW-ZYH6-9
- TYC PRODUCTS Tyc Parking Light Assembly, 18-3122-01 18-3122-01
- ILC Replacement for Orbitec 479044763v015ae10 replacement light bulb lamp 10 Pack 479044763V015AE10 ORBITEC
- Lumapro Automotive Lighting