Miniature Lamp, 561, 12W, T3, 12.8V, PK10

LUMAPRO| Zoro #: G1589332| Mfr #: 2FLT9

$22.53 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-23/32"
Light Bulb Dia.: 3/8"
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1589332 Mfr #: 2FLT9
Max. Overall Bulb Length: 1-23/32"Light Bulb Dia.: 3/8"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Rigid LoopBulb Amps: 970mA
Lumens: 151Voltage: 12.8
Watts: 12.0Average Bulb Life: 1000 hr.
For Enclosed Fixtures: NoTrade Number: 561
Bulb Housing: GlassBulb Primary Application: General Purpose
Item: Miniature Incandescent BulbBulb Shape: T3
Light Color: ClearCountry of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 561, Bulb Shape T3, Bulb Base Type Rigid Loop, 12.8 Voltage, General Purpose, 12.0 Watts, Bulb Type Miniature, 970mA Bulb Amps, Average Bulb Life 1000 hr., 151 Lumens, Incandescent, Light Color Clear, Package Quantity 10

Reviews