DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Miniature Lamp, 562, 10W, T3, 13.5V, PK10

LUMAPRO| Zoro #: G1153336| Mfr #: 2FLT1

$20.07 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-23/32"
Light Bulb Dia.: 3/8"
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1153336 Mfr #: 2FLT1
Max. Overall Bulb Length: 1-23/32"Light Bulb Dia.: 3/8"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Rigid LoopBulb Amps: 74mA
Lumens: 75Voltage: 13.5
Watts: 10.0Average Bulb Life: 2000 hr.
For Enclosed Fixtures: NoTrade Number: 562
Bulb Housing: GlassItem: Miniature Incandescent Bulb
Bulb Shape: T3Bulb Primary Application: General Purpose
Country of Origin (subject to change): United States

Description

Miniature Incandescent Bulb, Trade Number 562, Bulb Shape T3, Bulb Base Type Rigid Loop, 13.5 Voltage, General Purpose, 10.0 Watts, Bulb Type Miniature, 74mA Bulb Amps, Average Bulb Life 2000 hr., 75 Lumens, Incandescent, Package Quantity 10

Reviews