Miniature Lamp, 5702NAK, 27W, S8, 14V, PK10

LUMAPRO| Zoro #: G1367931| Mfr #: 2FNA4

$92.86 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2"
Light Bulb Dia.: 1"
Light Color: Amber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1367931 Mfr #: 2FNA4
Max. Overall Bulb Length: 2"Light Bulb Dia.: 1"
Light Color: AmberHigh Output: No
Bulb Type: MiniatureStandards: Meets 2012 Lighting Legislation Energy
Indoor/Outdoor Usage: Indoor OnlyBulb Base Type: Plastic Wedge Double Filament (W2.5x16q)
Bulb Amps: 1920/590mALumens: 24/2
Voltage: 14Watts: 27
Average Bulb Life: 4000/10,000 hr.For Enclosed Fixtures: No
Trade Number: 5702NAKBulb Housing: Glass
Light Appearance: No Rated Color Temp, RedItem: Miniature Incandescent Bulb
Bulb Shape: S8Bulb Primary Application: General Purpose
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 5702NAK, Bulb Shape S8, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), 14 Voltage, General Purpose, 27 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 1920/590mA Bulb Amps, Average Bulb Life 4000/10,000 hr., 24/2 Lumens, Light Color Amber, Max. Overall Bulb Length 2 In., Light Bulb Dia. 1 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews