Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Miniature Lamp, 6PSB, 0.8W, T2, 6V, PK10

LUMAPRO| Zoro #: G0843665| Mfr #: 2EKT6

$26.61 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-7/64"Light Bulb Dia.: 1/4"High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0843665 Mfr #: 2EKT6
Max. Overall Bulb Length: 1-7/64"Light Bulb Dia.: 1/4"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Tel. Slide No. 5Voltage: 6
Watts: 0.8Average Bulb Life: 5000 hr.
For Enclosed Fixtures: NoTrade Number: 6PSB
Bulb Housing: GlassBulb Primary Application: Telephone
Item: Miniature Incandescent BulbBulb Shape: T2
Light Color: ClearCountry of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 6PSB, Bulb Shape T2, Bulb Base Type Tel. Slide No. 5, 6 Voltage, Telephone, 0.8 Watts, Bulb Type Miniature, Average Bulb Life 5000 hr., Light Color Clear, Max. Overall Bulb Length 1-7/64 In., Light Bulb Dia. 1/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews