Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LUMAPRO 0.8W, T2 Miniature Incandescent Bulb

  • Zoro #: G4861376
  • Mfr #: 21U503
$2.78
  • Lighting Technology: Incandescent
  • Bulb Type: Miniature
  • Item: Miniature Incandescent Bulb
See full product details
Orders over $75 ship free.

Lumapro #21U503 Specifications

  • Zoro #: G4861376
  • Mfr #: 21U503
Lighting Technology: Incandescent Bulb Type: Miniature
Item: Miniature Incandescent Bulb Max. Overall Bulb Length: 1-7/64"
Average Bulb Life: 5000 hr. For Enclosed Fixtures: No
Standards: Meets 2012 Lighting Legislation Energy Standards Bulb Housing: Glass
Bulb Shape: T2 Max Overall Bulb Length: 1-7/64"
Watts: 0.8 High Output: No
Trade Number: 6PSB Voltage: 6
Bulb Base Type: Tel. Slide No. 5 Bulb Primary Application: Telephone
Indoor/Outdoor Usage: Indoor Only Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Use incandescent bulbs for lighting your home or office, or in decorative lighting fixtures. Here is some additional information about Lumapro Miniature Incandescent Bulb. Voltage: 6, Bulb Shape: T2, Watts: 0.8.

Reviews of Lumapro #21U503