LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G0568696| Mfr #: 4VDX9

$1.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6Average Bulb Life: 20,000 hr.Bulb Amps: 260mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0568696 Mfr #: 4VDX9
Voltage: 6Average Bulb Life: 20,000 hr.
Bulb Amps: 260mAHigh Output: No
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: Indicator
Bulb Housing: GlassLumens: 4
Trade Number: 6VMB-1Max. Overall Bulb Length: 1-3/16"
Item: Miniature Incandescent BulbBulb Type: Miniature
Bulb Shape: T3-1/4Watts: 1.6
For Enclosed Fixtures: NoBulb Base Type: Miniature Bayonet (BA9s)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 13/32"
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 6VMB-1, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 6 Voltage, Indicator, 1.6 Watts, Bulb Type Miniature, 260mA Bulb Amps, Average Bulb Life 20,000 hr., 4 Lumens, Max. Overall Bulb Length 1-3/16 In., Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Reviews