KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 70, 2.0W, T1 3/4, 14V, PK10

LUMAPRO| Zoro #: G1341496| Mfr #: 2EKU8

$9.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 14
Average Bulb Life: 100 hr.
Light Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1341496 Mfr #: 2EKU8
Voltage: 14Average Bulb Life: 100 hr.
Light Color: ClearBulb Amps: 150mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeBulb Housing: Glass
Lumens: 189Trade Number: 70
Max. Overall Bulb Length: 51/64"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureBulb Shape: T1-3/4
Watts: 2.0For Enclosed Fixtures: No
Bulb Base Type: Glass Wedge (W2.1x4.9d)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 1/4"Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 70, Bulb Shape T1-3/4, Bulb Base Type Glass Wedge (W2.1x4.9d), 14 Voltage, General Purpose, 2.0 Watts, Bulb Type Miniature, 150mA Bulb Amps, Average Bulb Life 100 hr., 189 Lumens, Light Color Clear, Max. Overall Bulb Length 51/64 In., Light Bulb Dia. 1/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews