SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 0.7W, T1 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G1018437| Mfr #: 2FMX4

$10.03 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12Bulb Primary Application: IndicatorHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1018437 Mfr #: 2FMX4
Voltage: 12Bulb Primary Application: Indicator
High Output: NoBulb Type: Miniature
Bulb Housing: GlassTrade Number: 7219
Light Color: ClearFor Enclosed Fixtures: No
Bulb Shape: T1Light Bulb Dia.: 1/8"
Lumens: 1Item: Miniature Incandescent Bulb
Indoor/Outdoor Usage: Indoor OnlyWatts: 0.7
Bulb Base Type: Wire TerminalBulb Amps: 60mA
Max. Overall Bulb Length: 1/4"Average Bulb Life: 10,000 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 7219, Bulb Shape T1, Bulb Base Type Wire Terminal, 12 Voltage, Indicator, 0.7 Watts, Bulb Type Miniature, 60mA Bulb Amps, Average Bulb Life 10,000 hr., 1 Lumens, Incandescent, Light Color Clear, Package Quantity 10

Reviews