KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 7440, 21W, T6 1/2, 12V, PK10

LUMAPRO| Zoro #: G1451177| Mfr #: 2FMX6

$32.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 300 hr.
Bulb Amps: 1850mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1451177 Mfr #: 2FMX6
Voltage: 12Average Bulb Life: 300 hr.
Bulb Amps: 1850mAHigh Output: No
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
Bulb Housing: GlassLumens: 466
Trade Number: 7440Max. Overall Bulb Length: 1-27/32"
Item: Miniature Incandescent BulbBulb Type: Miniature
Bulb Shape: T6-1/2Watts: 21
For Enclosed Fixtures: NoBulb Base Type: Glass Wedge (W3x16d)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 3/4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Miniature Incandescent Bulb, Trade Number 7440, Bulb Shape T6-1/2, Bulb Base Type Glass Wedge (W3x16d), 12 Voltage, General Purpose, 21 Watts, Bulb Type Miniature, 1850mA Bulb Amps, Average Bulb Life 300 hr., 466 Lumens, Max. Overall Bulb Length 1-27/32 In., Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews