Miniature Lamp, 7443, 21W, T6 1/2, 12V, PK10

LUMAPRO| Zoro #: G2054491| Mfr #: 2FMX7

$49.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2054491 Mfr #: 2FMX7
Indoor/Outdoor Usage: Indoor OnlyHigh Output: No
Item: Miniature Incandescent BulbFor Enclosed Fixtures: No
Standards: Meets 2012 Lighting Legislation EnergyBulb Housing: Glass
Bulb Type: MiniatureLumens: 440
Light Color: ClearBulb Shape: T6-1/2
Max. Overall Bulb Length: 1-27/32"Bulb Base Type: Glass Wedge (W3x16d)
Bulb Amps: 1850/440mALight Bulb Dia.: 51/64"
Bulb Primary Application: General PurposeAverage Bulb Life: 500/1000 hr.
Watts: 21Voltage: 12
Trade Number: 7443Country of Origin (subject to change): China

Product Description

Miniature Incandescent Bulb, Trade Number 7443, Bulb Shape T6-1/2, Bulb Base Type Glass Wedge (W3x16d), 12 Voltage, General Purpose, 21 Watts, Bulb Type Miniature, 1850/440mA Bulb Amps, Average Bulb Life 500/1000 hr., 440 Lumens, Light Color Clear, Max. Overall Bulb Length 1-27/32 In., Light Bulb Dia. 51/64 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Product Reviews