KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 7506LL, 25W, S8, 12V, PK10

LUMAPRO| Zoro #: G1806384| Mfr #: 2FNA7

$17.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 400 hr.
Light Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1806384 Mfr #: 2FNA7
Voltage: 12Average Bulb Life: 400 hr.
Light Color: WhiteHigh Output: No
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
Bulb Housing: GlassLumens: 35
Trade Number: 7506LLMax. Overall Bulb Length: 2-3/32"
Item: Miniature Incandescent BulbBulb Type: Miniature
Bulb Shape: S8Watts: 25
For Enclosed Fixtures: NoBulb Base Type: Single Contact Bayonet (BA15s)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 1"
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 7506LL, Bulb Shape S8, Bulb Base Type Single Contact Bayonet (BA15s), 12 Voltage, General Purpose, 25 Watts, Bulb Type Miniature, Average Bulb Life 400 hr., 35 Lumens, Light Color White, Max. Overall Bulb Length 2-3/32 In., Light Bulb Dia. 1 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews