KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 7507, 21W, S8, 12V, PK10

LUMAPRO| Zoro #: G2181697| Mfr #: 2FMX9

$30.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 150 hr.
Light Color: Amber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2181697 Mfr #: 2FMX9
Voltage: 12Average Bulb Life: 150 hr.
Light Color: AmberBulb Amps: 1750mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeBulb Housing: Glass
Lumens: 277Trade Number: 7507
Max. Overall Bulb Length: 2-3/32"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureBulb Shape: S8
Watts: 21Light Appearance: No Rated Color Temp, Red
For Enclosed Fixtures: NoBulb Base Type: Single Contact Bayonet (BA15s)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 1"
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 7507, Bulb Shape S8, Bulb Base Type Single Contact Bayonet (BA15s), 12 Voltage, General Purpose, 21 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 1750mA Bulb Amps, Average Bulb Life 150 hr., 277 Lumens, Incandescent, Light Color Amber, Package Quantity 10

Reviews