Lumapro
Miniature Lamp, 755, 1.0W, T3 1/4, 6.3V, PK10
- Zoro #: G0710796
- Mfr #: 2FMR1
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Light Technology: Incandescent
- Bulb Shape: T3-1/4
- Bulb Base Type: Miniature Bayonet (BA9s)
- Wattage Equivalency: 0.945W INC
- Watts: 0.945W
- Lumens: 4
- Lighting Technology: Incandescent
- Average Bulb Life: 20,000 hr.
$14.38
Pk of 10, $1.44/ea
Ships from United States
Subtotal: $14.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lumapro #2FMR1 Specifications
- Zoro #: G0710796
- Mfr #: 2FMR1
- UPC #: 190735571934
- Light Technology: Incandescent
- Bulb Shape: T3-1/4
- Bulb Base Type: Miniature Bayonet (BA9s)
- Wattage Equivalency: 0.945W INC
- Watts: 0.945W
- Lumens: 4
- Lighting Technology: Incandescent
- Average Bulb Life: 20,000 hr.
- Standards: Meets 2012 Lighting Legislation Energy Standards
- For Enclosed Fixtures: No
- Bulb Type: Miniature
- High Output: No
- Bulb Housing: Glass
- Voltage: 6.3V AC
- Bulb Amps: 150mA
- Max Overall Bulb Length: 1-3/16"
- Trade Number: 755
- Bulb Primary Application: Indicator
- Item: Miniature Incandescent Bulb
- Indoor/Outdoor Usage: Indoor Only
- Max. Overall Bulb Length: 1-3/16"
- Amps: 150mA
- Overall Length: 1 3/16 in
- Overall Bulb Shape: T
- Rated Life: 20,000 hr
- Overall Bulb Base Type: Miniature Bayonet
- Three-Way: No
- Country of Origin (subject to change): China
Description
Miniature Incandescent Bulb, T3-1/4 Bulb Shape, Miniature Bayonet (BA9s) Bulb Base Type, Incandescent, 4, Wattage Equivalency 0.945W INC, Watts 0.945W, 6.3V AC, Trade Number 755, Bulb Primary Application Indicator, Bulb Type Miniature, Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass, Package Quantity 10
Reviews of Lumapro #2FMR1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LUMAPRO Miniature Lamp, 1850, 0.5W, T3 1/4, 5V, PK10 2FMG7
- LUMAPRO Miniature Lamp, 28PSB, 1.0W, T2, 28V, PK10 2EKU3
- LUMAPRO Miniature Lamp, 916, 7.3W, T5, 13.5V, PK10 2FLU5
- LUMAPRO Miniature Incandescent Bulb, 285 lm, 40W 475G22
- LUMAPRO Mini Incand. Bulb, 1062, 37W, RP11, 40V, PK10 2FMA4
- LUMAPRO Miniature Lamp, 24MB, T2 1/2, 24V, PK10 3HGE5
- ILC Replacement for Aircraft Lamp M6363/12-6 replacement light bulb lamp 10 Pack M6363/12-6 AIRCRAFT LAMP
- ILC Replacement For SURELITES XR9C WW-585S-0
- ILC Replacement For LEXUS IS F YEAR 2008 PARKING LIGHT GREEN LED REPLACEMENT WW-YKF8-5
- ILC Replacement for Eiko 40964 replacement light bulb lamp 10 Pack 40964 EIKO
- ILC Replacement For MERCEDES BENZ MCLASS YEAR 2008 HIGH MOUNT STOP LIGHT RED LED REPLACEMENT WW-WVY1-9
- Lumapro Automotive Lighting