SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Lamp, 756-1, T3 1/4, 14V

LUMAPRO| Zoro #: G0958937| Mfr #: 4VCW3

$1.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 14Average Bulb Life: 15,000 hr.Bulb Amps: 80mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0958937 Mfr #: 4VCW3
Voltage: 14Average Bulb Life: 15,000 hr.
Bulb Amps: 80mAHigh Output: No
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: Indicator
Bulb Housing: GlassLumens: 4
Trade Number: 756-1Max. Overall Bulb Length: 1-3/16"
Item: Miniature Incandescent BulbBulb Type: Miniature
Bulb Shape: T3-1/4Watts: 0.1
For Enclosed Fixtures: NoBulb Base Type: Miniature Bayonet (BA9s)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 7/16"
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 756-1, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 14 Voltage, Indicator, 0.1 Watts, Bulb Type Miniature, 80mA Bulb Amps, Average Bulb Life 15,000 hr., 4 Lumens, Max. Overall Bulb Length 1-3/16 In., Light Bulb Dia. 7/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Reviews