Lumapro
Miniature Lamp, 757, 2.2W, T3 1/4, 28V, PK10
- Zoro #: G2446211
- Mfr #: 2FMP7
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Light Technology: Incandescent
- Bulb Shape: T3-1/4
- Bulb Base Type: Miniature Bayonet (BA9s)
- Wattage Equivalency: 2.24W INC
- Watts: 2.24W
- Lumens: 8
- For Enclosed Fixtures: No
- Max Overall Bulb Length: 1-3/16"
$11.47
Pk of 10, $1.15/ea
Ships from United States
Subtotal: $11.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lumapro #2FMP7 Specifications
- Zoro #: G2446211
- Mfr #: 2FMP7
- UPC #: 190735571903
- Light Technology: Incandescent
- Bulb Shape: T3-1/4
- Bulb Base Type: Miniature Bayonet (BA9s)
- Wattage Equivalency: 2.24W INC
- Watts: 2.24W
- Lumens: 8
- For Enclosed Fixtures: No
- Max Overall Bulb Length: 1-3/16"
- Indoor/Outdoor Usage: Indoor Only
- Bulb Type: Miniature
- Bulb Primary Application: Indicator
- Item: Miniature Incandescent Bulb
- Bulb Housing: Glass
- Bulb Amps: 80mA
- Light Bulb Dia.: 13/32"
- High Output: No
- Voltage: 28V AC
- Max. Overall Bulb Length: 1-3/16"
- Lighting Technology: Incandescent
- Average Bulb Life: 15,000 hr.
- Standards: Meets 2012 Lighting Legislation Energy Standards
- Trade Number: 757
- Amps: 80mA
- Rated Life: 15,000 hr
- Overall Bulb Base Type: Miniature Bayonet
- Overall Length: 1 3/16 in
- Bulb Dia.: 13/32 in
- Overall Bulb Shape: T
- Three-Way: No
- Country of Origin (subject to change): China
Description
Miniature Incandescent Bulb, T3-1/4 Bulb Shape, Miniature Bayonet (BA9s) Bulb Base Type, Incandescent, 8, Wattage Equivalency 2.24W INC, Watts 2.24W, 28V AC, Trade Number 757, Bulb Primary Application Indicator, Bulb Type Miniature, Indoor/Outdoor Usage Indoor Only, Bulb Housing Glass, Package Quantity 10
Reviews of Lumapro #2FMP7
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LUMAPRO Miniature Lamp, 308, 19W, S8, 28V, PK10 2FMF3
- LUMAPRO Miniature Lamp, 1822, 3.6W, T3 1/4, 36V, PK10 2FMJ9
- LUMAPRO Miniature Lamp, 894, 38W, T3 1/4, 12.8V 2FMV3
- LUMAPRO Miniature Lamp, 4.8W, T3 1/4, 12V, PK10 3EHN6
- LUMAPRO Miniature Lamp, 57, 3.0W, G4 1/2, 14V, PK10 2FME9
- LUMAPRO Miniature Lamp, 293, 5.0W, G4 1/2, 14V, PK10 2EKV5
- ILC Replacement For HALCO FBO WW-25BQ-4
- ILC Replacement for Philco 34-2031-8 replacement light bulb lamp 10 Pack 34-2031-8 PHILCO
- ILC Replacement For HONDA VFR800 INTERCEPTOR 1000 CC YEAR 2003 REAR TURN SIGNAL 10PK 10PAK:WW-ZXZ0-4
- ILC Replacement For RAM 4500 5500 TRUCKS YEAR 2014 FRONT TURN SIGNAL 2PK 2PAK:WW-H53X-3
- ILC Replacement For TOYOTA RAV4 YEAR 2013 LICENSE PLATE LIGHT RED LED REPLACEMENT WW-ZA6X-7
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies