Miniature Lamp, 783, 12W, T2 1/4, 12V

LUMAPRO| Zoro #: G1949656| Mfr #: 5DTP1

$8.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-1/4"
High Output: No
Bulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1949656 Mfr #: 5DTP1
Max. Overall Bulb Length: 1-1/4"High Output: No
Bulb Type: MiniatureStandards: Meets 2012 Lighting Legislation Energy
Indoor/Outdoor Usage: Indoor OnlyBulb Base Type: 2-Pin (G4)
Lumens: 210Voltage: 12
Watts: 12.0Average Bulb Life: 50 hr.
For Enclosed Fixtures: NoTrade Number: 783
Bulb Housing: GlassItem: Miniature Incandescent Bulb
Bulb Shape: T2-1/4Bulb Primary Application: Emergency
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 783, Bulb Shape T2-1/4, Bulb Base Type 2-Pin (G4), 12 Voltage, Emergency, 12.0 Watts, Bulb Type Miniature, Average Bulb Life 50 hr., 210 Lumens, Max. Overall Bulb Length 1-1/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Reviews