Miniature Lamp, 784, 6.0W, T2 1/4, 6V

LUMAPRO |Zoro #: G1877653|Mfr #: 5DTP2

$8.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1877653 Mfr #: 5DTP2
Indoor/Outdoor Usage: Indoor OnlyHigh Output: No
Item: Miniature Incandescent BulbBulb Base Type: 2-Pin (G4)
For Enclosed Fixtures: NoStandards: Meets 2012 Lighting Legislation Energy
Bulb Housing: GlassBulb Type: Miniature
Watts: 6.0Voltage: 6
Trade Number: 784Lumens: 110
Bulb Shape: T2-1/4Max. Overall Bulb Length: 1-1/4"
Bulb Primary Application: EmergencyAverage Bulb Life: 50 hr.
Country of Origin (subject to change): China

Product Description

Miniature Incandescent Bulb, Trade Number 784, Bulb Shape T2-1/4, Bulb Base Type 2-Pin (G4), 6 Voltage, Emergency, 6.0 Watts, Bulb Type Miniature, Average Bulb Life 50 hr., 110 Lumens, Max. Overall Bulb Length 1-1/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Product Reviews