DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Miniature Lamp, 795, 55W, T4, 12.8V

LUMAPRO| Zoro #: G1728614| Mfr #: 2EKV7

$15.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-3/16"
Light Bulb Dia.: 1/2"
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1728614 Mfr #: 2EKV7
Max. Overall Bulb Length: 2-3/16"Light Bulb Dia.: 1/2"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Single Contact Bayonet (BA15s)Bulb Amps: 3910mA
Lumens: 1358Voltage: 12.8
Watts: 55Average Bulb Life: 200 hr.
For Enclosed Fixtures: NoTrade Number: 795
Bulb Housing: GlassBulb Primary Application: Automotive
Item: Miniature Incandescent BulbBulb Shape: T4
Light Color: ClearCountry of Origin (subject to change): Korea, Republic of

Description

Miniature Incandescent Bulb, Trade Number 795, Bulb Shape T4, Bulb Base Type Single Contact Bayonet (BA15s), 12.8 Voltage, Automotive, 55 Watts, Bulb Type Miniature, 3910mA Bulb Amps, Average Bulb Life 200 hr., 1358 Lumens, Light Color Clear, Max. Overall Bulb Length 2-3/16 In., Light Bulb Dia. 1/2 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Reviews