KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 81, 6.6W, G6, 6.5V, PK10

LUMAPRO| Zoro #: G0419291| Mfr #: 2FLX3

$9.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 6.5
Average Bulb Life: 500 hr.
Light Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0419291 Mfr #: 2FLX3
Voltage: 6.5Average Bulb Life: 500 hr.
Light Color: ClearBulb Amps: 1020mA
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeBulb Housing: Glass
Lumens: 75Trade Number: 81
Max. Overall Bulb Length: 1-7/16"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureBulb Shape: G6
Watts: 6.6For Enclosed Fixtures: No
Bulb Base Type: Single Contact Bayonet (BA15s)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 81, Bulb Shape G6, Bulb Base Type Single Contact Bayonet (BA15s), 6.5 Voltage, General Purpose, 6.6 Watts, Bulb Type Miniature, 1020mA Bulb Amps, Average Bulb Life 500 hr., 75 Lumens, Light Color Clear, Max. Overall Bulb Length 1-7/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews