LUMAPRO 31.2/8.3W, S8 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G0578496| Mfr #: 3EHN4

$46.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 2-3/32"Light Bulb Dia.: 1"High Output: No
Save 15%. Sign up for Z-mail.


Zoro #: G0578496 Mfr #: 3EHN4
Max. Overall Bulb Length: 2-3/32"Light Bulb Dia.: 1"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Plastic Wedge Double Filament (W2.5x16q)Bulb Amps: 2230/590mA
Lumens: 402Voltage: 14
Watts: 8.3/31Average Bulb Life: 4000/10,000 hr.
For Enclosed Fixtures: NoTrade Number: 4114LL
Bulb Housing: GlassItem: Miniature Incandescent Bulb
Bulb Shape: S8Bulb Primary Application: Automotive
Country of Origin (subject to change): China


Miniature Incandescent Bulb, Trade Number 4114LL, Bulb Shape S8, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), 14 Voltage, Automotive, 8.3/31 Watts, Bulb Type Miniature, 2230/590mA Bulb Amps, Average Bulb Life 4000/10,000 hr., 402 Lumens, Max. Overall Bulb Length 2-3/32 In., Light Bulb Dia. 1 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10