DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Miniature Lamp, 86, 0.2W, T1 3/4, 6.3V, PK10

LUMAPRO| Zoro #: G1099567| Mfr #: 2FMK3

$9.93 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 51/64"
Light Bulb Dia.: 1/4"
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1099567 Mfr #: 2FMK3
Max. Overall Bulb Length: 51/64"Light Bulb Dia.: 1/4"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Glass Wedge (W2.1x4.9d)Bulb Amps: 200mA
Lumens: 5Voltage: 6.3
Watts: 0.2Average Bulb Life: 20,000 hr.
For Enclosed Fixtures: NoTrade Number: 86
Bulb Housing: GlassItem: Miniature Incandescent Bulb
Bulb Shape: T1-3/4Bulb Primary Application: Indicator
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 86, Bulb Shape T1-3/4, Bulb Base Type Glass Wedge (W2.1x4.9d), 6.3 Voltage, Indicator, 0.2 Watts, Bulb Type Miniature, 200mA Bulb Amps, Average Bulb Life 20,000 hr., 5 Lumens, Max. Overall Bulb Length 51/64 In., Light Bulb Dia. 1/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews