KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 880, 27W, T3 1/4, 12.8V

LUMAPRO| Zoro #: G2427625| Mfr #: 2FMU6

$9.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12.8
Average Bulb Life: 300 hr.
Bulb Amps: 2100mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2427625 Mfr #: 2FMU6
Voltage: 12.8Average Bulb Life: 300 hr.
Bulb Amps: 2100mAHigh Output: No
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
Bulb Housing: GlassLumens: 541
Trade Number: 880Max. Overall Bulb Length: 2-11/16"
Item: Miniature Incandescent BulbBulb Type: Miniature
Bulb Shape: T3-1/4Watts: 27
For Enclosed Fixtures: NoBulb Base Type: Axial Prefocus (PX29t)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Korea, Republic of

Description

Miniature Incandescent Bulb, Trade Number 880, Bulb Shape T3-1/4, Bulb Base Type Axial Prefocus (PX29t), 12.8 Voltage, General Purpose, 27 Watts, Bulb Type Miniature, 2100mA Bulb Amps, Average Bulb Life 300 hr., 541 Lumens, Incandescent

Reviews