Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Miniature Lamp, 882, 4.5W, T2 1/4, 12.8V

LUMAPRO| Zoro #: G1771025| Mfr #: 2FLR2

$11.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-3/16"Light Bulb Dia.: 51/64"High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1771025 Mfr #: 2FLR2
Max. Overall Bulb Length: 1-3/16"Light Bulb Dia.: 51/64"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Printed Circuit SocketBulb Amps: 352mA
Lumens: 48Voltage: 12.8
Watts: 4.5Average Bulb Life: 2000 hr.
For Enclosed Fixtures: NoTrade Number: 882
Bulb Housing: GlassItem: Miniature Incandescent Bulb
Bulb Shape: T2-1/4Bulb Primary Application: General Purpose
Country of Origin (subject to change): Korea, Republic of

Description

Miniature Incandescent Bulb, Trade Number 882, Bulb Shape T2-1/4, Bulb Base Type Printed Circuit Socket, 12.8 Voltage, General Purpose, 4.5 Watts, Bulb Type Miniature, 352mA Bulb Amps, Average Bulb Life 2000 hr., 48 Lumens, Incandescent

Reviews