Miniature Lamp, 885, 50W, T3 1/4, 12.8V

LUMAPRO| Zoro #: G1216783| Mfr #: 2EKW1

$9.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 2-11/16"Light Bulb Dia.: 7/16"High Output: No
Save 15%. Sign up for Z-mail.


Zoro #: G1216783 Mfr #: 2EKW1
Max. Overall Bulb Length: 2-11/16"Light Bulb Dia.: 7/16"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Axial Plastic (PG13)Bulb Amps: 3610mA
Lumens: 1257Voltage: 12.8
Watts: 50Average Bulb Life: 200 hr.
For Enclosed Fixtures: NoTrade Number: 885
Bulb Housing: GlassBulb Primary Application: General Purpose
Item: Miniature Incandescent BulbBulb Shape: T3-1/4
Light Color: ClearCountry of Origin (subject to change): Korea, Republic of


Miniature Incandescent Bulb, Trade Number 885, Bulb Shape T3-1/4, Bulb Base Type Axial Plastic (PG13), 12.8 Voltage, General Purpose, 50 Watts, Bulb Type Miniature, 3610mA Bulb Amps, Average Bulb Life 200 hr., 1257 Lumens, Incandescent, Light Color Clear