Miniature Lamp, 90, 7.5W, G6, 13V, PK10

LUMAPRO| Zoro #: G2322984| Mfr #: 2FLZ4

$7.44 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13Bulb Primary Application: General PurposeHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2322984 Mfr #: 2FLZ4
Voltage: 13Bulb Primary Application: General Purpose
High Output: NoBulb Type: Miniature
Bulb Housing: GlassTrade Number: 90
Light Color: ClearFor Enclosed Fixtures: No
Bulb Shape: G6Lumens: 75
Item: Miniature Incandescent BulbIndoor/Outdoor Usage: Indoor Only
Watts: 7.5Bulb Base Type: Double Contact Bayonet (BA15d)
Bulb Amps: 577mAMax. Overall Bulb Length: 1-7/16"
Average Bulb Life: 750 hr.Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 90, Bulb Shape G6, Bulb Base Type Double Contact Bayonet (BA15d), 13 Voltage, General Purpose, 7.5 Watts, Bulb Type Miniature, 577mA Bulb Amps, Average Bulb Life 750 hr., 75 Lumens, Incandescent, Light Color Clear, Package Quantity 10

Reviews