KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 9005LL, 65W, T4, 12.8V

LUMAPRO| Zoro #: G1752633| Mfr #: 3EHN7

$8.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12.8
Average Bulb Life: 500 hr.
Bulb Amps: 5420mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1752633 Mfr #: 3EHN7
Voltage: 12.8Average Bulb Life: 500 hr.
Bulb Amps: 5420mAHigh Output: No
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
Bulb Housing: GlassLumens: 1700
Trade Number: 9005LLMax. Overall Bulb Length: 3-3/32"
Item: Miniature Incandescent BulbBulb Type: Miniature
Bulb Shape: T4Watts: 65
For Enclosed Fixtures: NoBulb Base Type: Right Angle Prefocus (HB3)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 51/64"
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 9005LL, Bulb Shape T4, Bulb Base Type Right Angle Prefocus (HB3), 12.8 Voltage, General Purpose, 65 Watts, Bulb Type Miniature, 5420mA Bulb Amps, Average Bulb Life 500 hr., 1700 Lumens, Max. Overall Bulb Length 3-3/32 In., Light Bulb Dia. 51/64 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Reviews