DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Miniature Lamp, 9006LL, 55W, T4, 12.8V

LUMAPRO| Zoro #: G2033586| Mfr #: 3EHN8

$11.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 3-3/32"
Light Bulb Dia.: 7/8"
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2033586 Mfr #: 3EHN8
Max. Overall Bulb Length: 3-3/32"Light Bulb Dia.: 7/8"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Right Angle Prefocus (HB4)Bulb Amps: 4580mA
Lumens: 1000Voltage: 12.8
Watts: 55Average Bulb Life: 1000 hr.
For Enclosed Fixtures: NoTrade Number: 9006LL
Bulb Housing: GlassItem: Miniature Incandescent Bulb
Bulb Shape: T4Bulb Primary Application: General Purpose
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 9006LL, Bulb Shape T4, Bulb Base Type Right Angle Prefocus (HB4), 12.8 Voltage, General Purpose, 55 Watts, Bulb Type Miniature, 4580mA Bulb Amps, Average Bulb Life 1000 hr., 1000 Lumens, Max. Overall Bulb Length 3-3/32 In., Light Bulb Dia. 7/8 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Reviews