Miniature Lamp, 9006XS, 55W, T4 5/8, 12.8V

LUMAPRO| Zoro #: G1652743| Mfr #: 2FNB1

$10.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 2-11/64"Light Bulb Dia.: 13/32"High Output: No
Save 15%. Sign up for Z-mail.


Zoro #: G1652743 Mfr #: 2FNB1
Max. Overall Bulb Length: 2-11/64"Light Bulb Dia.: 13/32"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Axial Plastic (PG13)Lumens: 1000
Voltage: 12.8Watts: 55
Average Bulb Life: 320 hr.For Enclosed Fixtures: No
Trade Number: 9006XSBulb Housing: Glass
Item: Miniature Incandescent BulbBulb Shape: T4 5/8
Bulb Primary Application: General PurposeCountry of Origin (subject to change): China


Miniature Incandescent Bulb, Trade Number 9006XS, Bulb Shape T4 5/8, Bulb Base Type Axial Plastic (PG13), 12.8 Voltage, General Purpose, 55 Watts, Bulb Type Miniature, Average Bulb Life 320 hr., 1000 Lumens, Incandescent