Miniature Lamp, 904, 9.3W, T5, 13.5V, PK10

LUMAPRO| Zoro #: G0965255| Mfr #: 2FLU7

$10.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 1-1/2"Light Bulb Dia.: 5/8"High Output: No
Save 15%. Sign up for Z-mail.


Zoro #: G0965255 Mfr #: 2FLU7
Max. Overall Bulb Length: 1-1/2"Light Bulb Dia.: 5/8"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Glass Wedge (W2.1x9.5d)Bulb Amps: 690mA
Lumens: 50Voltage: 13.5
Watts: 9.3Average Bulb Life: 5000 hr.
For Enclosed Fixtures: NoTrade Number: 904
Bulb Housing: GlassItem: Miniature Incandescent Bulb
Bulb Shape: T5Bulb Primary Application: General Purpose
Country of Origin (subject to change): China


Miniature Incandescent Bulb, Trade Number 904, Bulb Shape T5, Bulb Base Type Glass Wedge (W2.1x9.5d), 13.5 Voltage, General Purpose, 9.3 Watts, Bulb Type Miniature, 690mA Bulb Amps, Average Bulb Life 5000 hr., 50 Lumens, Max. Overall Bulb Length 1-1/2 In., Light Bulb Dia. 5/8 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10