Miniature Lamp, 9045, 45W, T4, 12V

LUMAPRO| Zoro #: G1553413| Mfr #: 2FMY7

$13.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1553413 Mfr #: 2FMY7
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
High Output: NoItem: Miniature Incandescent Bulb
Bulb Base Type: Right Angle Prefocus (HB3)For Enclosed Fixtures: No
Standards: Meets 2012 Lighting Legislation EnergyBulb Shape: T4
Bulb Housing: GlassBulb Type: Miniature
Lumens: 817Max. Overall Bulb Length: 2-11/64"
Average Bulb Life: 500 hr.Watts: 45
Voltage: 12Trade Number: 9045
Country of Origin (subject to change): China

Product Description

Miniature Incandescent Bulb, Trade Number 9045, Bulb Shape T4, Bulb Base Type Right Angle Prefocus (HB3), 12 Voltage, General Purpose, 45 Watts, Bulb Type Miniature, Average Bulb Life 500 hr., 817 Lumens, Max. Overall Bulb Length 2-11/64 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Product Reviews