KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 9055, 55W, T4, 12.8V

LUMAPRO| Zoro #: G2367197| Mfr #: 2FMY8

$12.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12.8
Average Bulb Life: 800 hr.
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2367197 Mfr #: 2FMY8
Voltage: 12.8Average Bulb Life: 800 hr.
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeBulb Housing: Glass
Lumens: 943Trade Number: 9055
Max. Overall Bulb Length: 2-11/64"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureBulb Shape: T4
Watts: 55For Enclosed Fixtures: No
Bulb Base Type: Right Angle Prefocus (HB3)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 1/2"Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 9055, Bulb Shape T4, Bulb Base Type Right Angle Prefocus (HB3), 12.8 Voltage, General Purpose, 55 Watts, Bulb Type Miniature, Average Bulb Life 800 hr., 943 Lumens, Incandescent

Reviews