KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 912 24V, 13W, T5, 24V, PK10

LUMAPRO| Zoro #: G0950591| Mfr #: 2FNB2

$14.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 24
Average Bulb Life: 1000 hr.
Bulb Amps: 1000mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0950591 Mfr #: 2FNB2
Voltage: 24Average Bulb Life: 1000 hr.
Bulb Amps: 1000mAHigh Output: No
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
Bulb Housing: GlassLumens: 21
Trade Number: 912 24VMax. Overall Bulb Length: 1-1/2"
Item: Miniature Incandescent BulbBulb Type: Miniature
Bulb Shape: T5Watts: 13.0
For Enclosed Fixtures: NoBulb Base Type: Glass Wedge (W2.1x9.5d)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 5/8"
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 912 24V, Bulb Shape T5, Bulb Base Type Glass Wedge (W2.1x9.5d), 24 Voltage, General Purpose, 13.0 Watts, Bulb Type Miniature, 1000mA Bulb Amps, Average Bulb Life 1000 hr., 21 Lumens, Max. Overall Bulb Length 1-1/2 In., Light Bulb Dia. 5/8 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews