KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Lamp, 9140, 40W, T4, 12.8V

LUMAPRO| Zoro #: G0400933| Mfr #: 2FMY9

$12.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12.8
Average Bulb Life: 1200 hr.
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0400933 Mfr #: 2FMY9
Voltage: 12.8Average Bulb Life: 1200 hr.
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: General PurposeBulb Housing: Glass
Lumens: 603Trade Number: 9140
Max. Overall Bulb Length: 2-11/64"Item: Miniature Incandescent Bulb
Bulb Type: MiniatureBulb Shape: T4
Watts: 40For Enclosed Fixtures: No
Bulb Base Type: Right Angle Prefocus (HB3)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 9140, Bulb Shape T4, Bulb Base Type Right Angle Prefocus (HB3), 12.8 Voltage, General Purpose, 40 Watts, Bulb Type Miniature, Average Bulb Life 1200 hr., 603 Lumens, Max. Overall Bulb Length 2-11/64 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Reviews