PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Miniature Lamp, 9145, 45W, T4, 12V

LUMAPRO| Zoro #: G1621557| Mfr #: 2FMZ1

$13.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12High Output: NoBulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1621557 Mfr #: 2FMZ1
Voltage: 12High Output: No
Bulb Type: MiniatureBulb Housing: Glass
Trade Number: 9145For Enclosed Fixtures: No
Bulb Shape: T4Light Bulb Dia.: 1/2"
Lumens: 817Item: Miniature Incandescent Bulb
Indoor/Outdoor Usage: Indoor OnlyWatts: 45
Bulb Base Type: Right Angle Prefocus (HB3)Bulb Primary Application: General Purpose
Max. Overall Bulb Length: 2-11/64"Average Bulb Life: 1000 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 9145, Bulb Shape T4, Bulb Base Type Right Angle Prefocus (HB3), 12 Voltage, General Purpose, 45 Watts, Bulb Type Miniature, Average Bulb Life 1000 hr., 817 Lumens, Incandescent

Reviews