Lumapro
Miniature Lamp, 916, 7.3W, T5, 13.5V, PK10
- Zoro #: G1337454
- Mfr #: 2FLU5
Hover or click to zoom Tap to zoom
Key Features
- Light Technology: Incandescent
- Bulb Shape: T5
- Bulb Base Type: Glass Wedge (W2.1x9.5d)
- Wattage Equivalency: 7.29W INC
- Watts: 7.29W
- Bulb Finish: Clear
- Light Bulb Dia.: 43/64"
- High Output: No
$9.01
Pk of 10, $0.90/ea
Subtotal: $9.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lumapro #2FLU5 Specifications
- Zoro #: G1337454
- Mfr #: 2FLU5
- UPC #: 190735570326
- Light Technology: Incandescent
- Bulb Shape: T5
- Bulb Base Type: Glass Wedge (W2.1x9.5d)
- Wattage Equivalency: 7.29W INC
- Watts: 7.29W
- Bulb Finish: Clear
- Light Bulb Dia.: 43/64"
- High Output: No
- Bulb Type: Miniature
- Item: Miniature Incandescent Bulb
- Max Overall Bulb Length: 1-1/2"
- Bulb Housing: Glass
- Lighting Technology: Incandescent
- Lumens: 25
- Indoor/Outdoor Usage: Indoor Only
- Bulb Primary Application: General Purpose
- Voltage: 13.5V AC
- Standards: Meets 2012 Lighting Legislation Energy Standards
- Light Color: Clear
- Trade Number: 916
- Bulb Amps: 540mA
- For Enclosed Fixtures: No
- Max. Overall Bulb Length: 1-1/2"
- Average Bulb Life: 10,000 hr.
- Overall Length: 1 1/2 in
- Overall Bulb Base Type: Glass Wedge
- Overall Bulb Shape: T
- Amps: 540mA
- Rated Life: 10,000 hr
- Bulb Dia.: 43/64 in
- Three-Way: No
- Country of Origin (subject to change): China
Description
Miniature Incandescent Bulb, T5 Bulb Shape, Glass Wedge (W2.1x9.5d) Bulb Base Type, Incandescent, 25, Wattage Equivalency 7.29W INC, Watts 7.29W, 13.5V AC, Trade Number 916, Bulb Primary Application General Purpose, Bulb Type Miniature, Indoor/Outdoor Usage Indoor Only, Light Color Clear, Bulb Finish Clear, Bulb Housing Glass, Package Quantity 10
Reviews of Lumapro #2FLU5
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LUMAPRO Miniature Lamp, 1895, G4 1/2, 14V, PK10 2FLZ9
- LUMAPRO Miniature Lamp, 81, 6.6W, G6, 6.5V, PK10 2FLX3
- LUMAPRO Miniature Lamp, 912, 13W, T5, 12.8V, PK10 2FME4
- LUMAPRO Miniature Lamp, 376, 1.6W, T1 3/4, 28V, PK10 2FMU3
- LUMAPRO Miniature Lamp, 0.8W, G4 1/2, 5.1V, PK10 3EHK4
- LUMAPRO Miniature Lamp, 363, 2.8W, G3 1/2, 14V, PK10 2FMU1
- ILC Replacement for Sylvania Alupar 56/wfl/500w/120v replacement light bulb lamp ALUPAR 56/WFL/500W/120V SYLVANIA
- ILC Replacement For BUICK LESABRE V6 38L 770CCA DAYTIME RUNNING YEAR2004 10PK 10PAK:WW-UA1W-7
- ILC Replacement for Mini Cooper Clubman Year 2008 FOG Light replacement light bulb lamp COOPER CLUBMAN YEAR 2008 FOG LIGHT MINI
- POWERAMP Bulbs, Green Incandescent Bulb, 120V 3051-0018
- ILC Chevrolet/Chevy Camaro V8 6.2l 700cca Side Marker Year2016 light bulb lamp 10 Pack CAMARO V8 6.2L 700CCA SIDE MARKER YEAR2016 CHEVR
- Lumapro Automotive Lighting