Miniature Lamp, 916NA, 7.0W, T5, 13.5V, PK10

LUMAPRO| Zoro #: G2164696| Mfr #: 2FLP9

$14.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2164696 Mfr #: 2FLP9
Indoor/Outdoor Usage: Indoor OnlyHigh Output: No
Item: Miniature Incandescent BulbFor Enclosed Fixtures: No
Standards: Meets 2012 Lighting Legislation EnergyBulb Housing: Glass
Bulb Type: MiniatureBulb Primary Application: General Purpose
Average Bulb Life: 10, 000 hr.Watts: 7.0
Voltage: 13.5Trade Number: 916NA
Light Appearance: No Rated Color Temp, RedLumens: 25
Light Color: AmberBulb Shape: T5
Max. Overall Bulb Length: 1-1/2"Bulb Base Type: Glass Wedge (W2.1x9.5d)
Bulb Amps: 540mALight Bulb Dia.: 5/8"
Country of Origin (subject to change): China

Product Description

Miniature Incandescent Bulb, Trade Number 916NA, Bulb Shape T5, Bulb Base Type Glass Wedge (W2.1x9.5d), 13.5 Voltage, General Purpose, 7.0 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 540mA Bulb Amps, Average Bulb Life 10, 000 hr., 25 Lumens, Light Color Amber, Max. Overall Bulb Length 1-1/2 In., Light Bulb Dia. 5/8 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Product Reviews