Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LUMAPRO 12.5W, T5 Miniature Incandescent Bulb

  • Zoro #: G4862952
  • Mfr #: 21U586
$3.96 ($1.98/unit)
  • Item: Miniature Incandescent Bulb
  • Average Bulb Life: 200 hr.
  • Bulb Shape: T5
See full product details
Orders over $75 ship free.

Lumapro #21U586 Specifications

  • Zoro #: G4862952
  • Mfr #: 21U586
Item: Miniature Incandescent Bulb Average Bulb Life: 200 hr.
Bulb Shape: T5 Max. Overall Bulb Length: 1-1/2"
Lighting Technology: Incandescent For Enclosed Fixtures: No
Indoor/Outdoor Usage: Indoor Only High Output: No
Voltage: 12.8 Bulb Base Type: Glass Wedge (W2x4.6d)
Max Overall Bulb Length: 1-1/2" Standards: Meets 2012 Lighting Legislation Energy Standards
Bulb Type: Miniature Lumens: 189
Watts: 13.0 Trade Number: 922
Bulb Housing: Glass Bulb Primary Application: Automotive
Color Temperature: 2,700, 2,999 K Bulb Power Source: Direct Wired
Shatter-Resistant: No Rated Life: 200 hr
Bulb Start Type: Electronic Amps: 980mA
Light Technology: Incandescent Overall Bulb Base Type: Wedge
Bulb Dia.: 5/8 in Light Color: Clear
Rough Service: No Bulb Finish: Clear
Wattage Equivalency: 12.544W INC Overall Length: 1 1/2 in
Bulb Manufacturers Warranty Length: 1 yr Overall Bulb Shape: T
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Miniature Incandescent Bulb, T5 Bulb Shape, Glass Wedge (W2x4.6d) Bulb Base Type, Incandescent, 189, Wattage Equivalency 12.544W INC, Watts 13.0, 12.8, Trade Number 922, Bulb Primary Application Automotive, Bulb Type Miniature, 2,700, 2,999 K, Light Appearance 2700 to 2999K, Soft White, Indoor/Outdoor Usage Indoor Only, Shatter-Resistant No, Rough Service No, Light Color Clear, Bulb Finish Clear, Bulb Housing Glass, Package Quantity 2

Reviews of Lumapro #21U586