SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature Lamp, 926, T5, 4V, PK10

LUMAPRO| Zoro #: G0966384| Mfr #: 2FLY9

$12.04 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 4Bulb Primary Application: EmergencyHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966384 Mfr #: 2FLY9
Voltage: 4Bulb Primary Application: Emergency
High Output: NoBulb Type: Miniature
Bulb Housing: GlassTrade Number: 926
For Enclosed Fixtures: NoBulb Shape: T5
Lumens: 94Item: Miniature Incandescent Bulb
Indoor/Outdoor Usage: Indoor OnlyWatts: 7.0
Bulb Base Type: Glass Wedge (W2.1x9.5d)Bulb Amps: 1800mA
Max. Overall Bulb Length: 1-1/2"Average Bulb Life: 50 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number 926, Bulb Shape T5, Bulb Base Type Glass Wedge (W2.1x9.5d), 4 Voltage, Emergency, 7.0 Watts, Bulb Type Miniature, 1800mA Bulb Amps, Average Bulb Life 50 hr., 94 Lumens, Incandescent, Package Quantity 10

Reviews